- Radial Shaft Seal
- 96.85 mm Shaft Diameter
- 114.33 mm Housing Bore Diameter
- 6.35 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Inch/Metric | Metric |
| Housing Bore Dia. | 114.33 mm |
| Lip Type | Single Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Pressure | 3 psi |
| Construction | HD1 |
| Shaft Dia. | 96.85 mm |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Style | Internal |
| Weight | 0.274 LB |
| EAN or UPC | 85311885171 |

