- Radial Shaft Seal
- 98 mm Shaft Diameter
- 116 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 116 mm |
| Shaft Dia. | 98 mm |
| Inch/Metric | Metric |
| Weight | 0.127 LB |
| EAN or UPC | 85311361514 |
| Housing Bore Dia. | 116 mm |
| Shaft Dia. | 98 mm |
| Inch/Metric | Metric |
| Weight | 0.127 LB |
| EAN or UPC | 85311361514 |