- Radial Shaft Seal
- 101.6 mm Shaft Diameter
- 147.65 mm Housing Bore Diameter
- 12.7 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 147.65 mm |
| Shaft Dia. | 101.6 mm |
| Lip Type | External Lip Seal w/Spring |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 5 psi |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Lip Style | External |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Construction | X |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Seal Design | Molded Design |
| Weight | 0.543 LB |
| EAN or UPC | 85311034593 |

