- Radial Shaft Seal
- 10.8 mm Shaft Diameter
- 22.23 mm Housing Bore Diameter
- 7.95 mm Width
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 10.8 mm |
| Construction | CRWH3 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 22.23 mm |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Seal Application | Lubrication Retention |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Weight | 0.065 LB |
| EAN or UPC | 85311002912 |

