- Radial Shaft Seal
- 415.01 mm Shaft Diameter
- 465.328 mm Housing Bore Diameter
- 19.989 mm Width
| Shaft Dia. | 415.01 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 465.328 mm |
| Lip Type | Non-Split |
| Weight | 4.339 LB |
| EAN or UPC | 85311496483 |
| Shaft Dia. | 415.01 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 465.328 mm |
| Lip Type | Non-Split |
| Weight | 4.339 LB |
| EAN or UPC | 85311496483 |