- Radial Shaft Seal
- 432 mm Shaft Diameter
- 463 mm Housing Bore Diameter
- 17 mm Width
| Shaft Dia. | 432 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 463 mm |
| Inch/Metric | Metric |
| Weight | 6.141 LB |
| EAN or UPC | 85311398473 |
| Shaft Dia. | 432 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 463 mm |
| Inch/Metric | Metric |
| Weight | 6.141 LB |
| EAN or UPC | 85311398473 |