
- Radial Shaft Seal
- 435 mm Shaft Diameter
- 475 mm Housing Bore Diameter
- 20 mm Width
Shaft Dia. | 435 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 475 mm |
Weight | 6.293 LB |
EAN or UPC | 85311299572 |

Shaft Dia. | 435 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 475 mm |
Weight | 6.293 LB |
EAN or UPC | 85311299572 |