- Radial Shaft Seal
- 1111.25 mm Shaft Diameter
- 1162.05 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 1111.25 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Housing Bore Dia. | 1162.05 mm |
| Construction | HDS2 |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Weight | 23.234 LB |
| EAN or UPC | 85311149983 |

