- Radial Shaft Seal
- 1143 mm Shaft Diameter
- 1193.8 mm Housing Bore Diameter
- 20.62 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 1193.8 mm |
| Shaft Dia. | 1143 mm |
| Lip Type | Split |
| Weight | 10.631 LB |
| EAN or UPC | 85311368537 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1193.8 mm |
| Shaft Dia. | 1143 mm |
| Lip Type | Split |
| Weight | 10.631 LB |
| EAN or UPC | 85311368537 |