- Radial Bearing Type
- 150 mm Inside Diameter
- 320 mm Outside Diameter
- 128 mm Width
| I.D. | 150 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 320 mm |
| Rows of Balls | Multi |
| Weight | 111.995 LB |
| EAN or UPC | 7316571907307 |
| I.D. | 150 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 320 mm |
| Rows of Balls | Multi |
| Weight | 111.995 LB |
| EAN or UPC | 7316571907307 |