- Radial Shaft Seal
- 48 mm Shaft Diameter
- 70 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 48 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 70 mm |
| Weight | 0.072 LB |
| EAN or UPC | 7316572551677 |
| Shaft Dia. | 48 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 70 mm |
| Weight | 0.072 LB |
| EAN or UPC | 7316572551677 |