- Radial Shaft Seal
- 510 mm Shaft Diameter
- 554 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 510 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 554 mm |
| Lip Type | Non-Split |
| Weight | 9.666 LB |
| EAN or UPC | 85311231725 |
| Shaft Dia. | 510 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 554 mm |
| Lip Type | Non-Split |
| Weight | 9.666 LB |
| EAN or UPC | 85311231725 |