- Radial Shaft Seal
- 510 mm Shaft Diameter
- 560 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 510 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 560 mm |
| Weight | 7.92 LB |
| EAN or UPC | 85311429269 |
| Inch/Metric | Metric |
| Shaft Dia. | 510 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 560 mm |
| Weight | 7.92 LB |
| EAN or UPC | 85311429269 |