- Radial Shaft Seal
- 476.25 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 476.25 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 520.7 mm |
| Lip Type | Non-Split |
| Weight | 12.353 LB |
| EAN or UPC | 85311370837 |
| Shaft Dia. | 476.25 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 520.7 mm |
| Lip Type | Non-Split |
| Weight | 12.353 LB |
| EAN or UPC | 85311370837 |