- Radial Shaft Seal
- 196.85 mm Shaft Diameter
- 228.6 mm Housing Bore Diameter
- 15.88 mm Width
| Shaft Dia. | 196.85 mm |
| Housing Bore Dia. | 228.6 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.865 LB |
| EAN or UPC | 85311421928 |
| Shaft Dia. | 196.85 mm |
| Housing Bore Dia. | 228.6 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.865 LB |
| EAN or UPC | 85311421928 |