- Radial Shaft Seal
- 200.03 mm Shaft Diameter
- 230 mm Housing Bore Diameter
- 15.87 mm Width
| Housing Bore Dia. | 230 mm |
| Shaft Dia. | 200.03 mm |
| Inch/Metric | Metric |
| Weight | 3.235 LB |
| EAN or UPC | 85311389068 |
| Housing Bore Dia. | 230 mm |
| Shaft Dia. | 200.03 mm |
| Inch/Metric | Metric |
| Weight | 3.235 LB |
| EAN or UPC | 85311389068 |