Skip to content Skip to navigation menu
SKF538529

538529

Metric Radial Shaft Seal
Item #101880537
  • Radial Shaft Seal
  • 65.075 mm Shaft Diameter
  • 89.027 mm Housing Bore Diameter
  • 10.998 mm Width
SKF538529
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 65.075 mm Shaft Diameter
  • 89.027 mm Housing Bore Diameter
  • 10.998 mm Width
Inch/Metric Metric
Shaft Dia. 65.075 mm
Housing Bore Dia. 89.027 mm
Weight 2.129 LB
EAN or UPC 85311258418
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison