Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

560-S

Tapered Roller Bearing Single Cone
Item #104555385
  • 555 Series Single Cone
  • 2 11/16" Straight Bore
  • 1.4440" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 555 Series Single Cone
  • 2 11/16" Straight Bore
  • 1.4440" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Material Steel
I.D. 2 11/16 in
Origin Cones
O.D. N/A
Tolerance Standard
Shaft Fillet Radius [Max] 0.140 in
Enclosure Open
Series 555
Cone Type Single Cone
Cup Width N/A
Cone Width 1.444 in
Bore Type Round Bore
Bearing Type Single Cone
Weight 2.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison