Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

568

Tapered Roller Bearing Single Cone
Item #104506348
  • 565 Series Single Cone
  • 2.9060" Straight Bore
  • 1.4240" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 565 Series Single Cone
  • 2.9060" Straight Bore
  • 1.4240" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance
Cup Width N/A
Cone Type Single Cone
Material Steel
O.D. N/A
I.D. 2.906 in
Series 565
Tolerance Standard
Shaft Fillet Radius [Max] 0.030 in
Enclosure Open
Bore Type Round Bore
Origin Cones
Bearing Type Single Cone
Cone Width 1.424 in
Weight 2.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison