Skip to content Skip to navigation menu
SKF56X80X10CRSH13R

56X80X10CRSH13R

Metric Radial Shaft Seal
Item #105020472
  • Radial Shaft Seal
  • 56 mm Shaft Diameter
  • 80 mm Housing Bore Diameter
  • 10 mm Width
SKF56X80X10CRSH13R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 56 mm Shaft Diameter
  • 80 mm Housing Bore Diameter
  • 10 mm Width
Shaft Dia. 56 mm
Inch/Metric Metric
Housing Bore Dia. 80 mm
Weight 0.168 LB
EAN or UPC 85311203906
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison