- Radial Shaft Seal
- 58 mm Shaft Diameter
- 78 mm Housing Bore Diameter
- 8 mm Width
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 58 mm |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 78 mm |
| Construction | HMSHA1 |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.198 LB |
| EAN or UPC | 85311247658 |

