- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 266.903 mm Housing Bore Diameter
- 17.475 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Shaft Dia. | 228.6 mm |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 266.903 mm |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Weight | 1.62 LB |
| EAN or UPC | 85311094474 |

