- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 285.953 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Housing Bore Dia. | 285.953 mm |
| Lip Style | Internal |
| Shaft Dia. | 247.65 mm |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Weight | 1.944 LB |
| EAN or UPC | 85311094757 |

