- Radial Shaft Seal
- 240 mm Shaft Diameter
- 299.8 mm Housing Bore Diameter
- 24.99 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Shaft Dia. | 240 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 299.8 mm |
| Weight | 4.268 LB |
| EAN or UPC | 85311094894 |

