- Radial Shaft Seal
- 250.83 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 304.8 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 250.83 mm |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Weight | 4.327 LB |
| EAN or UPC | 85311094948 |

