- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 298.45 mm |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Shaft Dia. | 247.65 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Weight | 4.263 LB |
| EAN or UPC | 85311094962 |

