- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Construction | HDS3 |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Shaft Dia. | 234.95 mm |
| Housing Bore Dia. | 292.1 mm |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Weight | 4.178 LB |
| EAN or UPC | 85311096591 |

