- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 660.4 mm Housing Bore Diameter
- 44.45 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 660.4 mm |
| Shaft Dia. | 558.8 mm |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 11.211 LB |
| EAN or UPC | 85311097291 |

