- Radial Shaft Seal
- 244.475 mm Shaft Diameter
- 269.875 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 244.475 mm |
| Housing Bore Dia. | 269.875 mm |
| Weight | 2.109 LB |
| EAN or UPC | 85311188777 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 244.475 mm |
| Housing Bore Dia. | 269.875 mm |
| Weight | 2.109 LB |
| EAN or UPC | 85311188777 |