- Radial Shaft Seal
- 219.989 mm Shaft Diameter
- 245.389 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 219.989 mm |
| Housing Bore Dia. | 245.389 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.964 LB |
| EAN or UPC | 85311265164 |
| Shaft Dia. | 219.989 mm |
| Housing Bore Dia. | 245.389 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.964 LB |
| EAN or UPC | 85311265164 |