
- 0.32 in Inner Diameter
- 0.87 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
- Shield On Both Sides Enclosure
Material | Bearing Steel |
Seal Type | Non-Contacting Seal |
Width | 0.28 in, 7 mm |
Weight | 0.031 LB |
EAN or UPC | 7316570031751 |

Material | Bearing Steel |
Seal Type | Non-Contacting Seal |
Width | 0.28 in, 7 mm |
Weight | 0.031 LB |
EAN or UPC | 7316570031751 |