- Deep Groove Bearing
- 5.51 in Inner Diameter
- 6.89 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. | 6.89 in, 175 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 0.71 in, 18 mm |
| I.D. | 5.51 in, 140 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Inch/Metric | Metric |
| Series | 618 |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Inner Ring Width | 0.71 in, 18 mm |
| Weight | 1.941 LB |
| EAN or UPC | 7316570783216 |

