- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.43 in, 11 mm |
| Material | Bearing Steel |
| Weight | 0.11 LB |
| EAN or UPC | 7316574828876 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.43 in, 11 mm |
| Material | Bearing Steel |
| Weight | 0.11 LB |
| EAN or UPC | 7316574828876 |