- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
| Width | 0.55 in, 14 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.25 LB |
| EAN or UPC | 7316576106545 |
| Width | 0.55 in, 14 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.25 LB |
| EAN or UPC | 7316576106545 |