- Radial Deep Groove Bearing Type
- 6 mm Inner Diameter
- 19 mm Outer Diameter
- 6 mm Width
| Radial Internal Clearance | Group 3 (C3) |
| O.D. | 19 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| I.D. | 6 mm |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Bearing Type | Radial Deep Groove |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| Material | Steel |
| Weight | 0.02 LB |

