- Radial Shaft Seal
- 640 mm Shaft Diameter
- 680 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 640 mm |
| Housing Bore Dia. | 680 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.613 LB |
| EAN or UPC | 85311238939 |
| Shaft Dia. | 640 mm |
| Housing Bore Dia. | 680 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.613 LB |
| EAN or UPC | 85311238939 |