- Radial Shaft Seal
- 650 mm Shaft Diameter
- 700 mm Housing Bore Diameter
- 22 mm Width
| Shaft Dia. | 650 mm |
| Housing Bore Dia. | 700 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.871 LB |
| EAN or UPC | 85311224178 |
| Shaft Dia. | 650 mm |
| Housing Bore Dia. | 700 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.871 LB |
| EAN or UPC | 85311224178 |