- Radial Shaft Seal
- 65 mm Shaft Diameter
- 88 mm Housing Bore Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 88 mm |
| Shaft Dia. | 65 mm |
| Weight | 0.132 LB |
| EAN or UPC | 7316572546390 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 88 mm |
| Shaft Dia. | 65 mm |
| Weight | 0.132 LB |
| EAN or UPC | 7316572546390 |