- Radial Shaft Seal
- 670 mm Shaft Diameter
- 734 mm Housing Bore Diameter
- 22 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 670 mm |
| Housing Bore Dia. | 734 mm |
| Weight | 10.689 LB |
| EAN or UPC | 85311238946 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 670 mm |
| Housing Bore Dia. | 734 mm |
| Weight | 10.689 LB |
| EAN or UPC | 85311238946 |