- Radial Shaft Seal
- 680 mm Shaft Diameter
- 730 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Temp Description | w/4 Adjustable Lugs |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 680 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 730 mm |
| Lip Type | Non-Split |
| Construction | HDS2 |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Weight | 10.762 LB |
| EAN or UPC | 85311889322 |

