- Angular Contact Thrust Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 8 mm Width
| Material | Hybrid |
| Relubrication Feature | Without |
| I.D. | 12 mm |
| Ring Style | One-Piece |
| Rows of Balls | Single |
| O.D. | 28 mm |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Bearing Type | Angular Contact Thrust |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Width | 8.000 mm |
| Weight | 0.051 LB |
| EAN or UPC | 7316575978136 |

