- Angular Contact Radial Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 48 mm Width
| Preload Level | Light |
| Tolerance | Class (P4A) |
| Contact Angle | 15 Degree |
| Series | 7000 |
| Dynamic Load Rating | 128.47 kN |
| Inner Ring Width | 1.89 in, 48 mm |
| Type | 2-Point |
| Static Load Rating | 153 kN |
| Rows of Balls | Multi |
| Material | Steel |
| I.D. | 90 mm |
| Flush Ground | Yes |
| Cage Material | Non-Metallic |
| Width | 48.000 mm |
| Bearing Type | Angular Contact Radial |
| Relubrication Feature | Without |
| Outer Ring Width | 1.89 in, 48 mm |
| Inch/Metric | Metric |
| O.D. | 140 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Weight | 5.227 LB |
| EAN or UPC | 7316570730432 |

