- Single Bearing
- 85 mm ID x 120 mm OD x 18 mm Wide
- 25° Contact Angle
- No Preload
- Extra Precision (ABEC 7 - 9)
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Cage Material | Phenolic |
| Outer Ring Width | 18 mm |
| Seal Material | None |
| I.D. | 85 mm |
| Width of Set | 18 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Preload Level | None |
| Bearing Design | Single Row Angular Contact |
| Inner Ring Width | 18 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| O.D. | 120 mm |
| Enclosure | Open |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Bearing Arrangement | N/A |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Material | Steel |
| Weight | 1.246 LB |
| EAN or UPC | 7316570111293 |

