- Angular Contact Radial Bearing Type
- 90 mm Inner Diameter
- 125 mm Outer Diameter
- 36 mm Width
| Tolerance | Class (P4A) |
| Cage Material | Non-Metallic |
| Material | Hybrid |
| Ring Style | One-Piece |
| Width | 36.000 mm |
| O.D. | 125 mm |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Weight | 2.282 LB |
| EAN or UPC | 7316576020902 |

