- Angular Contact Radial Bearing Type
- 150 mm Inner Diameter
- 210 mm Outer Diameter
- 56 mm Width
| O.D. | 210 mm |
| Bearing Type | Angular Contact Radial |
| Width | 56.000 mm |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Material | Steel |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| Weight | 12.119 LB |
| EAN or UPC | 7316571796093 |

