- Duplex Set
- 85 mm ID x 150 mm OD x 28 mm Wide
- 25° Contact Angle
- Heavy Preload
- Universal Arrangement
| Outer Ring Width | 28 mm |
| Material | Steel |
| Seal Material | None |
| Lubricant | Oil Preservative |
| I.D. | 85 mm |
| Width of Set | 56 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Heavy |
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| O.D. Type | Straight |
| Inner Ring Width | 28 mm |
| Seal Type | Unsealed |
| Weight | 8.34 LB |
| EAN or UPC | 7316577089915 |

