- Radial Shaft Seal
- 760 mm Shaft Diameter
- 810 mm Housing Bore Diameter
- 25 mm Width
| Housing Bore Dia. | 810 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 760 mm |
| Weight | 11.849 LB |
| EAN or UPC | 85311264686 |
| Housing Bore Dia. | 810 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 760 mm |
| Weight | 11.849 LB |
| EAN or UPC | 85311264686 |