- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Construction | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Housing Bore Dia. | 266.7 mm |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Shaft Dia. | 215.9 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Weight | 3.665 LB |
| EAN or UPC | 85311087957 |

