- Radial Shaft Seal
- 850 mm Shaft Diameter
- 914 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 850 mm |
| Housing Bore Dia. | 914 mm |
| Inch/Metric | Metric |
| Weight | 10.897 LB |
| EAN or UPC | 85311393676 |
| Shaft Dia. | 850 mm |
| Housing Bore Dia. | 914 mm |
| Inch/Metric | Metric |
| Weight | 10.897 LB |
| EAN or UPC | 85311393676 |