- Radial Shaft Seal
- 85 mm Shaft Diameter
- 115 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 85 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 115 mm |
| Weight | 0.269 LB |
| EAN or UPC | 7316572547076 |
| Shaft Dia. | 85 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 115 mm |
| Weight | 0.269 LB |
| EAN or UPC | 7316572547076 |